JOHNS MANVILLE
JOHNS MANVILLE
70005 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
70005 H1L5 SOLID SEAL ; NON RETURNABLE
3.114" Shaft Dia; 4-1/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; TSS Seal Design Code
Part #
70005 H1L5
BDI #
18224610
Details
58.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/70005-H1L5/p/18224610
Your Price
$ 58.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0827834140951
Product Group - BDI
S02250
Generic Design Code
J/M_TSS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
70005 H1L5
Weight / LBS
0.199
Long Description
3.114" Shaft Dia; 4-1/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; TSS Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4.25 Inch | 107.95 Millimeter
Shaft Diameter
3.114 Inch | 79.096 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh