SKF
SKF
72542 / 7.25X8.75X0.75 CRWH1 P
SKF SKF
Description
CRSEAL 72542 / 7.25X8.75X0.75 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 7-1/4" Shaft Dia; 8-3/4" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Part #
72542
BDI #
1244656
Details
493.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/72542-7-25X8-75X0-75-CRWH1-P/p/1244656
Your Price
$ 493.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.566
EAN
0085311039635
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.482
Long Description
Lip Seal; 7-1/4" Shaft Dia; 8-3/4" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Housing Bore
8.75 Inch | 222.25 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh