Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

77X100X13TA https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFEUmtMMmcxWlM4eE1EYzJPRE01TWpVNE5USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwaEJNVjh5WHpNd01IZ3pNREF1YW5Cbnw0NDg3YzQyMTMxYjg3NmU3MWJiNGM5MjlhN2YwNDQ3ODI3NmRjNTBhYzZiNDdlZTAwNmI0MzQ0Zjk5MzE2YTcy
878341 Oil Seals 

DICHTOMATIK DICHTOMATIK

77X100X13TA

Description

77X100X13TA LIP SHAFT SEAL ; POR NITRILE DBL SPRING DBL MTO

77MM Shaft Dia; 100MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code

Part #

77X100X13TA

BDI #
878341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.095
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
77X100X13TA
Weight / LBS
0.21
Long Description
77MM Shaft Dia; 100MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Shaft Diameter
3.031 Inch | 77 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh