DICHTOMATIK
DICHTOMATIK
7X11X2VM3
DICHTOMATIK DICHTOMATIK
Description
7X11X2VM3 LIP SHAFT SEAL ; SPECIAL DESIGN
7MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM3 Seal Design Code
Part #
7X11X2VM3
BDI #
897878
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/7X11X2VM3/p/897878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_VM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM3
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.0007
Long Description
7MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM3 Seal Design Code
Shaft Diameter
0.276 Inch | 7 Millimeter
Housing Bore
0.433 Inch | 11 Millimeter
Nominal Width
0.079 Inch | 2 Millimeter
Actual Width
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh