Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8X15X3VKF-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-KF-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTl8aW1hZ2UvanBlZ3xhRFEyTDJnek5TODVOak13TWpNeU9EY3dPVFF5TG1wd1p3fDJhMzkyNWU4MjlkYmVjMjg3MTRkODRmMDM0NjY5MTU1MDM4NjI3NGUxNDMwMjMyZjk5YTJkOTNlMjVmODU3ZmE
903247 Oil Seals 

DICHTOMATIK DICHTOMATIK

8X15X3VKF-BX

Description

8X15X3VKF-BX LIP SHAFT SEAL

8MM Shaft Dia; 15MM Housing Bore; 3MM Nominal Width; Viton Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; KF Seal Design Code

Part #

8X15X3VKF-BX

BDI #
903247

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886417583
Product Group - BDI
S02250
Generic Design Code
TSM_KF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
KF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
8X15X3VKF
Weight / LBS
0.01
Long Description
8MM Shaft Dia; 15MM Housing Bore; 3MM Nominal Width; Viton Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; KF Seal Design Code
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter
Housing Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh