Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

90MMRSS https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RSS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDl8aW1hZ2UvanBlZ3xhR0ZpTDJoa1lpODVOak13TVRVek16UXpNREEyTG1wd1p3fGQ2MmRiMmI2ZTQyMDNkMDljNjQ1ZGE5ZGQ5MDVjNTRmZjliMzU0YWNmNmExZGVhNmYzZDg3M2JkNzEwNTE4NGY
20347743 Oil Seals 

TIMKEN TIMKEN

90MMRSS

Description

90MMRSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT

90MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code

Part #

90MMRSS

BDI #
20347743

Details

180.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 180.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0013992022509
Product Group - BDI
S02250
Generic Design Code
TIM_RSS
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
RSS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
90MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
Shaft Diameter
3.543 Inch | 90 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh