TIMKEN
TIMKEN
90X120X12-R2LS32-V
TIMKEN TIMKEN
Description
90X120X12-R2LS32-V OIL SEAL
90MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
Part #
90X120X12-R2LS32-V
BDI #
21572084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/90X120X12-R2LS32-V/p/21572084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
0013992142535
Product Group - BDI
S02250
Generic Design Code
TIM_R2LS32
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Other Features
Small Bore
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Weight / LBS
0.176
Long Description
90MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh