Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS14203 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-DS-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRFZsTDJoa1pDOHhNREF5T0RVMU5UVXdNVFU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsTFQxOUVVMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58OWM1ZDA0Nzc4MGQwYTUyN2M4MGJlZTkwZmM2ZDc5YmM2YTFjNDg0YjIyMWVmOTQ2OGZkYTkyYTdiNzE4ZTNmNQ
514578 Oil Seals 

IKO IKO

DS14203

Description

DS14203 DOUBLE LIP SEAL ; FOR NEEDLE ROLLER BEARING

14MM Shaft Dia; 20MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code

Part #

DS14203

BDI #
514578

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
4549557027598
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS14203
Weight / LBS
0.00264
Long Description
14MM Shaft Dia; 20MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh