

IKO
IKO
DS15213
IKO IKO
Description
DS15213 DOUBLE LIP SEAL
15MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Part #
DS15213
BDI #
514580
Details
12.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/DS15213/p/514580
Your Price
$ 12.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
4549557027611
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS15213
Weight / LBS
0.00286
Long Description
15MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh