Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25X33X4 https://www.bdiexpress.com/medias/INDNTNSEALXX-OIL-G-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2MHxpbWFnZS9qcGVnfGFEQTFMMmc0TVM4eE1EUXlOVGszTnpnek1UUTFOQzlKVGtST1ZFNVRSVUZNV0ZoZlQwbE1YMGRmTXpBd2VETXdNQzVxY0djfDE2OTAyY2ViZTQ1OWIyMWZiOWY4NThhMDJjYTg2ZDM2OWI1NGJiZjI1OGZjNmU2NmNmY2U3YmNmNWEyYTIyZTI
25265843 Oil Seals 

NTN NTN

G25X33X4

Description

G25X33X4 (SMARTCATALOG)

Oil Seal; 25MM Shaft Diameter; 33MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 1 Sealing Lips; No Retainer; Steel Case; G Seal Design Code

Part #

G25X33X4

BDI #
25265843

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
EAN
4547359068467
Weight / US pound
0.02
Product Group - BDI
S02250
Generic Design Code
NTN_G
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
No
Case Construction
Steel
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Long Description
Oil Seal; 25MM Shaft Diameter; 33MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 1 Sealing Lips; No Retainer; Steel Case; G Seal Design Code
Housing Bore
1.299 Inch | 33 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh