GMN BEARINGS
GMN BEARINGS
L 70 X 90 X 10
GMN BEARINGS GMN BEARINGS
Description
L 70 X 90 X 10 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)
L SERIES 70MM BORE DIAMETER 90MM OUTSIDE DIAMETER 10MM WIDTH 15300 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 86MM MINOR GAP DIAMETER 86MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
Part #
L 70 X 90 X 10
BDI #
27890868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/L-70-X-90-X-10/p/27890868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.15
Product Group - BDI
S02250
Long Description
L SERIES 70MM BORE DIAMETER 90MM OUTSIDE DIAMETER 10MM WIDTH 15300 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 86MM MINOR GAP DIAMETER 86MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE