1363327
Oil Seals
TIMKEN
TIMKEN
LER 122
TIMKEN TIMKEN
Description
LER 122 LABYRINTH SEAL ; 4-15/16" BORE ALUMINUM
Oil Seal; 4-15/16" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material
Part #
LER 122
BDI #
1363327
Details
377.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LER-122/p/1363327
Your Price
$ 377.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.204
EAN
0087796147911
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
4-15/16" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material
Long Description
Oil Seal; 4-15/16" Shaft Diameter; 3 Sealing Lips; Labyrinth Lip Material