FAG
FAG
LER161X0707-A
FAG FAG
Description
NOT AVAILABLE IN US
Labyrinth Seal; 215.138MM Outer Diameter; 25.4MM Width
Part #
LER161X0707-A
BDI #
1160481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/LER161X0707-A/p/1160481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.111
EAN
4026677216151
Product Group - BDI
M06288
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
2.449
Product Detail
Labyrinth Seal
Product Specification
215.138MM Outer Diameter; 25.4MM Width
Long Description
Labyrinth Seal; 215.138MM Outer Diameter; 25.4MM Width
