SKF
SKF
LOR 144
SKF SKF
Description
LOR 144 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/4" SHAFT DIA AL
Labyrinth Seal; PosiTrac; 6.25" Shaft Diameter; 7.013" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 144
BDI #
1260980
Details
866.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LOR-144/p/1260980
Your Price
$ 866.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.204
EAN
7316571317076
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.45
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 6.25" Shaft Diameter; 7.013" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 6.25" Shaft Diameter; 7.013" Outside Diameter; 1" Width; Aluminum Material