SKF
SKF
LOR 37
SKF SKF
Description
LOR 37 POSITRAC LABYRINTH SEAL ; 3 RING 2-7/16" SHAFT DIA AL
Labyrinth Seal; PosiTrac; 2.438" Shaft Diameter; 2.94" Outside Diameter; 0.688" Width; Aluminum Material
Part #
LOR 37
BDI #
1260942
Details
174.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LOR-37/p/1260942
Your Price
$ 174.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.045
EAN
7316571316666
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.1001
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 2.438" Shaft Diameter; 2.94" Outside Diameter; 0.688" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 2.438" Shaft Diameter; 2.94" Outside Diameter; 0.688" Width; Aluminum Material