

JOHNS MANVILLE
JOHNS MANVILLE
M 0115 15175
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0115 15175 SPLIT LIP SEAL ; NON RETURNABLE NBR RUP H1L5 115 135 13 M
115MM Shaft Dia; 135MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Split Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Part #
M 0115 15175
BDI #
19064771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/M-0115-15175/p/19064771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.23
EAN
0827834440761
Product Group - BDI
S02250
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0115 15175
Long Description
115MM Shaft Dia; 135MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Split Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Shaft Diameter
4.528 Inch | 115 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh