JM CLIPPER
JM CLIPPER
M 10900 H1L5
JM CLIPPER JM CLIPPER
Description
M 10900 H1L5 SOLID SEAL ; NBR LUPW 102 127 13 NON RETURNABLE
102MM Shaft Dia; 127MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-W Seal Design Code
Part #
M 10900 H1L5
BDI #
19064928
Details
97.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-10900-H1L5/p/19064928
Your Price
$ 97.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.13
EAN
0827834289681
Product Group - BDI
S02250
Generic Design Code
J/M_LUP-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 10900 H1L5
Weight / LBS
0.2768
Long Description
102MM Shaft Dia; 127MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-W Seal Design Code
Housing Bore
5 Inch | 127 Millimeter
Shaft Diameter
4.016 Inch | 102 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


