Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M 52 X 68 X 10 https://www.bdiexpress.com/medias/MFRGMNSPSEAL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzd8aW1hZ2UvanBlZ3xhR016TDJobU55OHhNRGMxTWpRMk1EazRNREkxTkM5TlJsSkhUVTVUVUZORlFVeGZUVjh6TURCNE16QXdMbXB3Wnd8ZjFiYzFkOWMyODQ1OTA1NDM2ZDdkM2ZlY2E3NDBhNTYwZjU4M2QwNzFjZDk5OWM0NzBmOGM1YTkwNDExZDljYw
27890844 Oil Seals 

GMN BEARINGS GMN BEARINGS

M 52 X 68 X 10

Description

M 52 X 68 X 10 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

M SERIES W/ DRAIN GROOVE 52MM BORE DIAMETER 68MM OUTSIDE DIAMETER 10MM WIDTH 24200 RPM MAX SPEED 0.4MM AXIAL CLEARANCE 65MM MINOR GAP DIAMETER 65MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING

Part #

M 52 X 68 X 10

BDI #
27890844

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.09
Product Group - BDI
S02250
Long Description
M SERIES W/ DRAIN GROOVE 52MM BORE DIAMETER 68MM OUTSIDE DIAMETER 10MM WIDTH 24200 RPM MAX SPEED 0.4MM AXIAL CLEARANCE 65MM MINOR GAP DIAMETER 65MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING