Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAK 150X160X7-L https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-PAK-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjF8aW1hZ2UvanBlZ3xhREl6TDJoaU9DODVOak13TURVeE5EQXhOelU0TG1wd1p3fDMzZjA0ODIxMjY4ZGQ0NGMzM2E5N2Q4ZTk1YWM0MjkwZjE0ZDNjZjlkOTRiZTU5NDgxY2ZjNjM3YmIwYjAwODI
1294003 Oil Seals 

SKF SKF

PAK 150X160X7-L

Description

CRSEAL PAK 150X160X7-L WIPER SEAL ; LARGE SLEEVE 10EA/PAK

150MM Shaft Dia; 160MM Housing Bore; 7MM Nominal Width; Polyurethane Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code

Part #

PAK 150X160X7-L

BDI #
1294003

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.507
EAN
7316571710297
Product Group - BDI
S02250
Generic Design Code
C_R_PAK
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAK
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
150MM Shaft Dia; 160MM Housing Bore; 7MM Nominal Width; Polyurethane Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code
Shaft Diameter
5.906 Inch | 150 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh