SKF
SKF
PAK 70X80X7-L
SKF SKF
Description
PAK 70X80X7-L
70MM Shaft Dia; 80MM Housing Bore; 7MM Nominal Width; Polyurethane Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code
Part #
PAK 70X80X7-L
BDI #
1293992
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/PAK-70X80X7-L/p/1293992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.023
Product Group - BDI
S02250
Generic Design Code
C_R_PAK
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
PAK
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
70MM Shaft Dia; 80MM Housing Bore; 7MM Nominal Width; Polyurethane Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; PAK Seal Design Code
Housing Bore
3.15 Inch | 80 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh