

SKF
SKF
R09-F15x21,5x2,3 ECOFLON4
SKF SKF
Description
SKF R09-F15x21,5x2,3 ECOFLON4
Oil Seal; 15" Shaft Dia; 21-1/2" Housing Bore; 2.3" Nominal Width; Ecoflon-4 Lip; Solid Seal; 2.3" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Rubber Case; R09-F Seal Design Code
Part #
R09-F15x21,5x2,3 ECOFLON4
BDI #
23043909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/R09-F15x21,5x2,3-ECOFLON4/p/23043909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
Product Group - BDI
S02250
Generic Design Code
C_R_R09-F
Lip Material
Ecoflon-4
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R09-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 15" Shaft Dia; 21-1/2" Housing Bore; 2.3" Nominal Width; Ecoflon-4 Lip; Solid Seal; 2.3" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Rubber Case; R09-F Seal Design Code
Nominal Width
2.3 Inch | 58.42 Millimeter
Actual Width
2.3 Inch | 58.42 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Housing Bore
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh