GMN BEARINGS
GMN BEARINGS
S 50 X 80 X 10
GMN BEARINGS GMN BEARINGS
Description
S 50 X 80 X 10 LABYRINTH SEAL, PLASTIC INNER AND OUTER RING FOOD GRADE (SMARTCATALOG)
S SERIES 50MM BORE DIAMETER 80MM OUTSIDE DIAMETER 10MM WIDTH 17800 RPM MAX SPEED 1MM AXIAL CLEARANCE 60MM MINOR GAP DIAMETER 74MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE
Part #
S 50 X 80 X 10
BDI #
27890832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/S-50-X-80-X-10/p/27890832
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.03
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.06614
Product Detail
Labyrinth Seal
Product Specification
50MM Inside Diameter; 80MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 60N Static Load; 74N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Long Description
S SERIES 50MM BORE DIAMETER 80MM OUTSIDE DIAMETER 10MM WIDTH 17800 RPM MAX SPEED 1MM AXIAL CLEARANCE 60MM MINOR GAP DIAMETER 74MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE

