https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
SKF
SKF
S01-R 20X28X6/5.5 ECORUBBER-1
SKF SKF
Description
SKF S01-R 20X28X6/5.5 ECORUBBER-1
Oil Seal; 20MM Shaft Dia; 28MM Housing Bore; 6MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-R Seal Design Code
Part #
S01-R 20X28X6/5.5 ECORUBBER-1
BDI #
17007103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/S01-R-20X28X6-5-5-ECORUBBER-1/p/17007103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
SKF_S01-R
Lip Material
Ecorubber-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S01-R
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 20MM Shaft Dia; 28MM Housing Bore; 6MM Nominal Width; Ecorubber-1 Lip; Solid Seal; 6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-R Seal Design Code
Housing Bore
1.102 Inch | 28 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh