Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S17525031BS https://www.bdiexpress.com/medias/INDNTNXXXXXX-17149371-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTN8aW1hZ2UvanBlZ3xhR0V4TDJneU1DOHhNRFU0TmpreU9URXpOVFkwTmk5SlRrUk9WRTVZV0ZoWVdGaGZNVGN4TkRrek56RmZNekF3ZURNd01DNXFjR2N8NjljYWZhNGUzMWZmYzQ5NTdiMmEyYzc0NmM0ZjllNmQ3NjliY2E1ZTZhZWNlYjQxOTJlNjRmNTcyOTQ1NTBiMA
17149371 Oil Seals 

NTN NTN

S17525031BS

Description

S17525031BS ; POR SN SAF SPW SPAW

Oil Seal; 1.75" Inside Diameter; 2.5" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip

Part #

S17525031BS

BDI #
17149371

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0692314647165
Product Group - BDI
M06110
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Oil Seal
Product Specification
1.75" Inside Diameter; 2.5" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
Long Description
Oil Seal; 1.75" Inside Diameter; 2.5" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip