https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-SD-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTB8aW1hZ2UvanBlZ3xhREkwTDJnNFpDOHhNREUxTURZNU1ESTVNVGMwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxTkVYekpmVGxOZk16QXdlRE13TUM1cWNHY3wxMjVlMmUxOWE0MTQ1ZmFmOWYxOWU0NGRhNzFhMjZmMWZiYzYyNzc3ZjVhY2NiYmU4ZDIxZjMzYjVmNTVlMTQx
1306671
Oil Seals
SKF
SKF
SD 20X28X4
SKF SKF
Description
SKF SD 20X28X4
Oil Seal; 20MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD 20X28X4
BDI #
1306671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SD-20X28X4/p/1306671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
B04144
Generic Design Code
C_R_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 20MM Shaft Dia; 28MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Polyamide Case; SD Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh