

SKF
SKF
TSN 314 A
SKF SKF
Description
TSN 314 A
Lip Seal; 70MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Part #
TSN 314 A
BDI #
1415325
Details
2815.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/TSN-314-A/p/1415325
Your Price
RSD 2,815.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.125
EAN
7316570141399
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
70MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Long Description
Lip Seal; 70MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code