https://www.bdiexpress.com/medias/INDXXXV-RING-OIL-SKF-TSN-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFHSTRMMmhoWWk4eE1ERTFNRGN3TURRNE1qVTVNQzlKVGtSWVdGaFdMVkpKVGtkZlQwbE1YMU5MUmw5VVUwNWZRVjh6TURCNE16QXdMbXB3Wnd8YTFjNGFlYzA5MDdjMTMwNWIxOTU4NTZlYWQ1MjgyYmFlNTg5MzcwMmNlOWMyYTA2OTA0MTE5NGQxYWIwYzdiOA
https://www.bdiexpress.com/medias/INDXXXV-RING-OIL-SKF-TSN-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFHSTRMMmhoWWk4eE1ERTFNRGN3TURRNE1qVTVNQzlKVGtSWVdGaFdMVkpKVGtkZlQwbE1YMU5MUmw5VVUwNWZRVjh6TURCNE16QXdMbXB3Wnd8YTFjNGFlYzA5MDdjMTMwNWIxOTU4NTZlYWQ1MjgyYmFlNTg5MzcwMmNlOWMyYTA2OTA0MTE5NGQxYWIwYzdiOA
SKF
SKF
TSN 317 A
SKF SKF
Description
TSN 317 A
Lip Seal; 85MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Part #
TSN 317 A
BDI #
1416345
Details
4105.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/TSN-317-A/p/1416345
Your Price
RSD 4,105.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.33
EAN
7316570874389
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
85MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
Long Description
Lip Seal; 85MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_A Seal Design Code
