https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-TSN-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFERXdMMmhpWkM4eE1ERTFNRFk1T1RrNU1UQTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VVUwNWZVMTh6TURCNE16QXdMbXB3Wnd8MDY2ZDZiM2VjYjgwNTQzMmE3ZGU2MjMxYmQ2MmQ0ZTA5ZDEzNmI2NGExMjU3ZTdhODE4NDNlOTJlYWVkNzFmMA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-TSN-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFERXdMMmhpWkM4eE1ERTFNRFk1T1RrNU1UQTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5VVUwNWZVMTh6TURCNE16QXdMbXB3Wnd8MDY2ZDZiM2VjYjgwNTQzMmE3ZGU2MjMxYmQ2MmQ0ZTA5ZDEzNmI2NGExMjU3ZTdhODE4NDNlOTJlYWVkNzFmMA
SKF
SKF
TSN 518 S
SKF SKF
Description
TSN 518 S BEARING HOUSING V-RING SEAL ; NON-RETURNABLE
Lip Seal; 80MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Part #
TSN 518 S
BDI #
1416746
Details
254.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-518-S/p/1416746
Your Price
$ 254.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.543
EAN
7316571161587
Product Group - BDI
B02222
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
80MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Long Description
Lip Seal; 80MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
