Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSN 609 L https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-TSN-L-4-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwODJ8aW1hZ2UvanBlZ3xhR00wTDJoaFlTOHhNREk0TnpJeU16WXdNekl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVVVMDVmVEY4MFgwNVRYek13TUhnek1EQXVhbkJufDVjMjhiZDBiNGExN2FlMWJkZmM4YzJjYmM4NDZlMTZmMjczNDA0YTA3MzlhOWMxZDQ2MzgzNDY5ZWQxZjQ1MjA
1418036 Oil Seals 

SKF SKF

TSN 609 L

Description

TSN 609 L

Lip Seal; 40MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code

Part #

TSN 609 L

BDI #
1418036

Details

1115.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,115.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
7316574500567
Product Group - BDI
M06288
Generic Design Code
C_R_TSN_L
Lip Material
Thermoplastic Polyesterelastomer
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSN_L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; 40MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Shaft Diameter
1.575 Inch | 40 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh