

SKF
SKF
TSN 612 L
SKF SKF
Description
TSN 612 L
Lip Seal; 55MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Part #
TSN 612 L
BDI #
1418037
Details
975.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/TSN-612-L/p/1418037
Your Price
RSD 975.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.056
EAN
7316574510139
Product Group - BDI
M06288
Generic Design Code
C_R_TSN_L
Lip Material
Thermoplastic Polyesterelastomer
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSN_L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 55MM Shaft Dia; Thermoplastic Polyesterelastomer Lip; Split Seal; No Spring Loaded; 4 Sealing Lips; None Lip Retainer; Rubber Case; TSN_L Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh