

PT INTERNATIONAL
PT INTERNATIONAL
TSNA513G
PT INTERNATIONAL PT INTERNATIONAL
Description
TSNA513G SEAL KIT ; SNG 513 DOUBLE LIP 60MM
60MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code
Part #
2101027157
BDI #
18133042

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/TSNA513G/p/18133042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.454
EAN
0800675173739
Product Group - BDI
S02250
Generic Design Code
PTI_TSNA-G
Lip Material
Rubber
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNA-G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
TSNA513G
Long Description
60MM Shaft Dia; Rubber Lip; Split Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TSNA-G Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
2.362 Inch | 60 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh