FAG
FAG
TA53X0215
FAG FAG
Description
TA53X0215 TACONITE SEAL ; 75MM BORE 91MM OD 54MM WD
Taconite Seal; 90.5MM Outer Diameter; 53.5MM Overall Width
Part #
TA53X0215
BDI #
22499061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/TA53X0215/p/22499061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
1.42
EAN
4026677960719
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Taconite
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
3.13056
Product Detail
Taconite Seal
Product Specification
90.5MM Outer Diameter; 53.5MM Overall Width
Long Description
Taconite Seal; 90.5MM Outer Diameter; 53.5MM Overall Width