ESAB
ESAB
0330-0006
ESAB ESAB
Description
0330-0006 CUTTING TIP ; 2-1-101
Tip and Nozzle; Acetylene Gas Type; Straight Head Type; Copper Material; Size 2 Orifice; 2 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With 100FC, J Series, CST 800FC; Victor
Part #
0330-0006
BDI #
21453141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/0330-0006/p/21453141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23270000
Weight / Kilogram
0.1
EAN
0716352116633
Product Group - BDI
G00360
Noun
Tip and Nozzle
Manufacturer Item Number
341-0330-0006
Weight / LBS
0.21
Product Detail
Tip and Nozzle
Product Specification
Acetylene Gas Type; Straight Head Type; Copper Material; Size 2 Orifice; 2 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With 100FC, J Series, CST 800FC
Long Description
Tip and Nozzle; Acetylene Gas Type; Straight Head Type; Copper Material; Size 2 Orifice; 2 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With 100FC, J Series, CST 800FC; Victor