

EMILE MAURIN
EMILE MAURIN
13-043-315-26
EMILE MAURIN EMILE MAURIN
Description
EMILE MAURIN 13-043-315-26
Spoked Handwheel; 53MM X 315MM OD X 56MM Wheel Lg; Aluminium
Part #
13-043-315-26
BDI #
15061182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/13-043-315-26/p/15061182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162702
Weight / Kilogram
0.21
Product Group - BDI
M00134
Noun
Wheel
Keyword String
Hand
Product Detail
Spoked Handwheel
Product Specification
Spoked Handwheel; 53MM X 315MM OD X 56MM Wheel Lg; Aluminium
Long Description
Spoked Handwheel; 53MM X 315MM OD X 56MM Wheel Lg; Aluminium