21838115
Tools
UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT
22030
UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT
Description
22030
Abrasive Cutting Wheel; 4-1/2" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 13300 RPM Maximum; Aluminum Oxide Grain; Designed And Manufactured To Perform Both Cutting And Light Grinding; Long Life; Ideal For Root Pass Grinding; Designed For Both Cutting And Light Grinding - Eliminating The Need For Two Separate Wheels; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Our Unique Super-Lock Hub Combines Both A Mechanical Locking System And Chemical Bond Providing One Of The Safest - Vibration-Free Designs In The Industry; Reusable 5/8"-11 Adaptor For Use On Type 1 And Reinforced Wheels With A 7/8" Arbor - A Max. Diameter Of 5" And A Wheel Thickness Of 0.045" To 1/8" Available In Accessories. Part #95055
Part #
22030
BDI #
21838115
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/22030/p/21838115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
2.58
EAN
0699053220307
Product Group - BDI
G00100
Noun
Cutting Wheel
Keyword String
Abrasive
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Abrasive Cutting Wheel
Product Specification
4-1/2" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 13300 RPM Maximum
Long Description
Abrasive Cutting Wheel; 4-1/2" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 13300 RPM Maximum; Aluminum Oxide Grain; Designed And Manufactured To Perform Both Cutting And Light Grinding; Long Life; Ideal For Root Pass Grinding; Designed For Both Cutting And Light Grinding - Eliminating The Need For Two Separate Wheels; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Our Unique Super-Lock Hub Combines Both A Mechanical Locking System And Chemical Bond Providing One Of The Safest - Vibration-Free Designs In The Industry; Reusable 5/8"-11 Adaptor For Use On Type 1 And Reinforced Wheels With A 7/8" Arbor - A Max. Diameter Of 5" And A Wheel Thickness Of 0.045" To 1/8" Available In Accessories. Part #95055


