https://www.bdiexpress.com/medias/MFRI-RARTLSX-27700140-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1MXxpbWFnZS9qcGVnfGFHSXlMMmczT0M4eE1EZ3lOek00TlRNd056RTJOaTlOUmxKSkxWSkJVbFJNVTFoZk1qYzNNREF4TkRCZk16QXdlRE13TUM1cWNHY3wwMTY4MTVkYTFiMzZmYzI0OTU0NmU1MjE4ZjZmZTUzMjY3ZWE0YjUzNGM2NTE1OTdhMmM4MGZkZDU0NjUxMTVm
https://www.bdiexpress.com/medias/MFRI-RARTLSX-27700140-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1MXxpbWFnZS9qcGVnfGFHSXlMMmczT0M4eE1EZ3lOek00TlRNd056RTJOaTlOUmxKSkxWSkJVbFJNVTFoZk1qYzNNREF4TkRCZk16QXdlRE13TUM1cWNHY3wwMTY4MTVkYTFiMzZmYzI0OTU0NmU1MjE4ZjZmZTUzMjY3ZWE0YjUzNGM2NTE1OTdhMmM4MGZkZDU0NjUxMTVm
INGERSOLL RAND
INGERSOLL RAND
360-418
INGERSOLL RAND INGERSOLL RAND
Description
360-418 AIR BELT SANDER ; 1/2"X18" 20000 RPM 4700 SFPM 0.6HP
Pneumatic Belt Sander; 29.12 CFM Nominal Air Consumption; 18" Belt Length; 1/2" Belt Nominal Width; Lever with Safety Lock Control Type; 20000 RPM Free Nominal Speed; Safety Lever Handle Type; 5/16" Hose Nominal Size; 1/4" NPT Inlet Size; 92 dB Nominal Noise Level; 90 PSI Nominal Pressure; Includes Sander, Hex Wrench, 3 Belts, Safety Manual, Webcard
Part #
360-418
BDI #
27700140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/360-418/p/27700140
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
EAN
0663023153803
Product Group - BDI
G00160
Noun
Sander
Keyword String
Belt
Manufacturer URL
https://powertools.ingersollrand.com
Manufacturer Item Number
383-360-418
Product Detail
Pneumatic Belt Sander
Product Specification
29.12 CFM Nominal Air Consumption; 18" Belt Length; 1/2" Belt Nominal Width; Lever with Safety Lock Control Type; 20000 RPM Free Nominal Speed; Safety Lever Handle Type; 5/16" Hose Nominal Size; 1/4" NPT Inlet Size; 92 dB Nominal Noise Level; 90 PSI Nominal Pressure
Long Description
Pneumatic Belt Sander; 29.12 CFM Nominal Air Consumption; 18" Belt Length; 1/2" Belt Nominal Width; Lever with Safety Lock Control Type; 20000 RPM Free Nominal Speed; Safety Lever Handle Type; 5/16" Hose Nominal Size; 1/4" NPT Inlet Size; 92 dB Nominal Noise Level; 90 PSI Nominal Pressure; Includes Sander, Hex Wrench, 3 Belts, Safety Manual, Webcard

