https://www.bdiexpress.com/medias/INDXXXXXXXXX-18250993-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEazNMMmd4WXk4eE1EYzJOak0xTVRJd05ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lOVEE1T1ROZk16QXdlRE13TUM1cWNHY3xiMGUxMzIxMmU0Yjk3MTU0YzM2YjVhNzRlYjcwOGFkMjA3YzE4MjQ5MmU0NzM4OTgzNDNmZDRjNTg1ZTY0Njk4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18250993-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1OXxpbWFnZS9qcGVnfGFEazNMMmd4WXk4eE1EYzJOak0xTVRJd05ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lOVEE1T1ROZk16QXdlRE13TUM1cWNHY3xiMGUxMzIxMmU0Yjk3MTU0YzM2YjVhNzRlYjcwOGFkMjA3YzE4MjQ5MmU0NzM4OTgzNDNmZDRjNTg1ZTY0Njk4
18250993
Tools
RAGS
RAGS
534-25
RAGS RAGS
Description
FX-25C ; COLOURED FLANNEL WIPER 25LB
Cleaning Rag; 14" X 17"; Cotton Terry; White; B-Grade Cleaning
Part #
534-25
BDI #
18250993
Details
80.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/534-25/p/18250993
Your Price
$ 80.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0055533333514
Product Group - BDI
S02250
Noun
Rag
Product Detail
Cleaning Rag
Product Specification
Cleaning Rag; 14" X 17"; Cotton Terry; White; B-Grade Cleaning
Long Description
Cleaning Rag; 14" X 17"; Cotton Terry; White; B-Grade Cleaning
