LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
66951
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
66951 LUBRICATION AIR CHECK
Tire Gauge; Brass Body Material; 1/4" NPT Inlet Size; Inflating/Purging Type
Part #
66951
BDI #
560814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/66951/p/560814
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.045
EAN
0095992669519
Product Group - BDI
F02234
Noun
Gauge
Manufacturer Item Number
438-66951
Weight / LBS
0.14
Product Detail
Tire Gauge
Product Specification
Brass Body Material; 1/4" NPT Inlet Size; Inflating/Purging Type
Long Description
Tire Gauge; Brass Body Material; 1/4" NPT Inlet Size; Inflating/Purging Type


