18328204
Cutting Tools
SOWA TOOL
SOWA TOOL
102-810
SOWA TOOL SOWA TOOL
Description
102-810 CARBIDE ENDMILL ; 1/4 2-FLUTE SOLID TIALN COATED
Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length
Part #
102810
BDI #
18328204
Details
40.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-810/p/18328204
Your Price
$ 40.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length