SOWA TOOL
SOWA TOOL
102-842
SOWA TOOL SOWA TOOL
Description
102-842 CARBIDE ENDMILL ; 5/16 4-FLUTE SOLID TIALN COATED
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length
Part #
102-842
BDI #
18326630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/102-842/p/18326630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length