18325398
Cutting Tools
SOWA TOOL
SOWA TOOL
102-888
SOWA TOOL SOWA TOOL
Description
102-888 CARBIDE ENDMILL ; 5/16 4-FLUTE BALLNOSE SOLID TIALN COATED
Endmill; 4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length
Part #
102888
BDI #
18325398
Details
64.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-888/p/18325398
Your Price
$ 64.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; 4 Flute Ball Nose Regular Length Carbide - TiAlN Coated; 5/16" Cutting Diameter; 5/16" Shank Diameter; 13/16" Flute Length; 2-1/2" Overall Length