Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11-041 https://www.bdiexpress.com/medias/INDSLYBLADEX-11-041-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFHTm1MMmhpWWk4NU5EQXlOekl4T0RrME5ETXdMbXB3Wnd8YmFhNjQzYjZmYzhhYTUyNDc4N2Y0NzAzNzgxMmRlYjBlZjI4NjdmZmQ4ZjRlNDBiYjFlNjE0YTBiYTAxYTA1Mw
18298461 Cutting Tools 

STANLEY STANLEY

11-041

Description

11-041 UTILITY BLADE ; FOR 10-049 1/PAK

Knife Blade; 0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley

Part #

11-041

BDI #
18298461

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111501
Weight / Kilogram
0.01
EAN
0076174110418
Product Group - BDI
G00190
Noun
Blade
Keyword String
Knife
Manufacturer URL
Weight / LBS
0.02
Product Detail
Knife Blade
Product Specification
0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley
Long Description
Knife Blade; 0.04" Bar Thickness; 2-9/16" Nominal Blade Length; Rectangular Blade Shape; Pointed Blade Tip Shape; Stainless Steel Material; 1 Number of Cutting Edge; 1/Card Quantity; Replacement Blade Type; Stanley