

SOWA TOOL
SOWA TOOL
123-314
SOWA TOOL SOWA TOOL
Description
123-314 TAP ; 7/16-14 NC SP/PT YELLOW
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Inch; 7/16" Tap Size; 14 TPI; UNC Thread Form; H3* Thread Limit; 0.866 Thread Length; 3 Number of Flutes; 3-5/32" Overall Length; Note
Part #
123-314
BDI #
18335866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/123-314/p/18335866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Inch; 7/16" Tap Size; 14 TPI; UNC Thread Form; H3* Thread Limit; 0.866 Thread Length; 3 Number of Flutes; 3-5/32" Overall Length; Note
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Inch; 7/16" Tap Size; 14 TPI; UNC Thread Form; H3* Thread Limit; 0.866 Thread Length; 3 Number of Flutes; 3-5/32" Overall Length; Note