SOWA TOOL
SOWA TOOL
123-515
SOWA TOOL SOWA TOOL
Description
123-515 TAP ; M10 X 1.5 SPIRAL POINT
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M10 Tap Size; 1.5MM Pitch; ISO Coarse Thread Form; D6 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-15/16" Overall Length
Part #
123-515
BDI #
18336979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/123-515/p/18336979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Metric; M10 Tap Size; 1.5MM Pitch; ISO Coarse Thread Form; D6 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-15/16" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M10 Tap Size; 1.5MM Pitch; ISO Coarse Thread Form; D6 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-15/16" Overall Length