18298991
切削工具
STANLEY
STANLEY
20-065
STANLEY STANLEY
描述
STANLEY 20-065
Handsaw; 26" Nominal Blade Length; Hardwood Handle Material; 1" Nominal Height; 29.4" Nominal Length; 12" Number of Point; Multi Style; 11 Teeth Per Inch; Fine Finish Saw Type; 6.2" Nominal Width; Stanley
制造商部件号
20-065
BDI部件号
18298991
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/20-065/p/18298991
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0076174200652
重量 / Kilogram
0.744
Product Group - BDI
G00190
名称
Handsaw
重量/磅
1.64
产品明细
Handsaw
产品规格
26" Nominal Blade Length; Hardwood Handle Material; 1" Nominal Height; 29.4" Nominal Length; 12" Number of Point; Multi Style; 11 Teeth Per Inch; Fine Finish Saw Type; 6.2" Nominal Width; Stanley
详细描述
Handsaw; 26" Nominal Blade Length; Hardwood Handle Material; 1" Nominal Height; 29.4" Nominal Length; 12" Number of Point; Multi Style; 11 Teeth Per Inch; Fine Finish Saw Type; 6.2" Nominal Width; Stanley