

PFERD
PFERD
24102
PFERD PFERD
Description
24102 CARBIDE BUR ; 2-1/2" 1/2"X1" HD 1-3/4" SHANK PL END
Carbide Bur; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical/Plain End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; A Style
Part #
24102
BDI #
22739539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/24102/p/22739539
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.063
EAN
0097758241021
Product Group - BDI
G00100
Noun
Bur
Keyword String
Carbide
Manufacturer URL
https://www.pferdusa.com
Weight / LBS
0.14
Product Detail
Carbide Bur
Product Specification
Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical/Plain End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; A Style
Long Description
Carbide Bur; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical/Plain End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; A Style