Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24422 https://www.bdiexpress.com/medias/INDXXXXXXXXX-419-24422-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MjF8aW1hZ2UvanBlZ3xhR016TDJnMlpDOHhNRFF5TURBNU16STRPRFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZOREU1WHpJME5ESXlYek13TUhnek1EQXVhbkJufDIzOWNkM2MwZjVjYjg4ZjFkNzQ1OTFlM2Y2ZjE2ODU2ODFhNGM5OWU4NDZkOWE4ZGZiN2UxZWJhYThmOWJhMmE
24886275 Cutting Tools 

PFERD PFERD

24422

Description

24422 CARBIDE BUR ; 2-1/2" 3/8"X3/4" HD 1-3/4" SH RAD EN

Carbide Bur; Alternate Diameterond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style

Part #

24422

BDI #
24886275

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.032
EAN
0097758244220
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer URL
https://www.pferdusa.com
Weight / LBS
0.23
Product Detail
Carbide Bur
Product Specification
Alternate Diameterond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style
Long Description
Carbide Bur; Alternate Diameterond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style