

PFERD
PFERD
24462
PFERD PFERD
Description
24462 CARBIDE BUR ; 2-1/2" 1/2"X1" HD 1-3/4" SHANK RAD END
Carbide Bur; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style
Part #
24462
BDI #
23184663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/24462/p/23184663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.059
EAN
0097758244626
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer URL
https://www.pferdusa.com
Weight / LBS
0.4
Product Detail
Carbide Bur
Product Specification
Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style
Long Description
Carbide Bur; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Nominal Cutting Length; Cylindrical and Radius End Shape; Tungsten Carbide Material; 1 each Quantity; 1/4" Nominal Shank Diameter; C Style