

PFERD
PFERD
25162
PFERD PFERD
Description
25162 CARBIDE BUR ; 3-1/16" 1/2"X1-1/8" HD 1-15/16" SH RAD
Carbide Bur; 14 Deg Cone Angle; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1-1/8" Nominal Cutting Length; Taper and Radius End Shape; Tungsten Carbide Material; 1 Each Quantity; 1/4" Nominal Shank Diameter; L Style
Part #
25162
BDI #
24886799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/25162/p/24886799
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.054
EAN
0097758251624
Product Group - BDI
G00140
Noun
Bur
Weight / LBS
0.12
Product Detail
Carbide Bur
Product Specification
14 Deg Cone Angle; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1-1/8" Nominal Cutting Length; Taper and Radius End Shape; Tungsten Carbide Material; 1 Each Quantity; 1/4" Nominal Shank Diameter; L Style
Long Description
Carbide Bur; 14 Deg Cone Angle; Alternate Diameterond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1-1/8" Nominal Cutting Length; Taper and Radius End Shape; Tungsten Carbide Material; 1 Each Quantity; 1/4" Nominal Shank Diameter; L Style