

STANLEY
STANLEY
28-510
STANLEY STANLEY
Description
28-510 RAZOR BLADE ; SINGLE-EDGE W/DISPENSER 10/PAK
Knife Blade; 1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 10/CD Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type; For Used With Stanley 28-100 and 28-500 Scraper; Stanley
Part #
28-510
BDI #
25846846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/28-510/p/25846846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.05
EAN
0076174285109
Product Group - BDI
G00190
Noun
Blade
Keyword String
Knife
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Knife Blade
Product Specification
1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 10/CD Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type
Long Description
Knife Blade; 1-1/2" Nominal Blade Length; Rectangular Blade Shape; Single Edge Blade Tip Shape; High-Carbon Steel Material; 1 Number of Cutting Edge; 10/CD Quantity; 0.009" Nominal Thickness; No. 9 Steel-Backed Razor Type; For Used With Stanley 28-100 and 28-500 Scraper; Stanley